Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Conduit Hanger, Pipe Sz 3/4 In

  • Mfr # 0500300611

  • Zoro # G1355891


product price: $2.79
/ea

Key Features

Material
Carbon Steel
Length (In.)
3 5/8 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500300611
Zoro #
G1355891
UPC #
690291143694
Country of Origin
China

Dimensions

Length (In.)
3 5/8 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
For Threaded Rod Size
3/8 in
Mounting Hole Diameter
7/16 in
For Pipe Size
3/4 in
Overall Height
3.625 in

Details

Material
Carbon Steel
Max. Load (Lb.)
400 lb
Item
Pipe/Conduit Hanger
Standards
ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
Description/Special Features
Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
Finish
zinc plated
Metal Detectable
Yes
Cushioned
No
Features
Rounded Edge, T Slot in Hanger Permits Side Bolt to Be Installed After Installation and Setting of Pipe
Hanger Type
Clevis
Hanger Material Finish
Zinc-Plated
Hanger Material
Steel
For Insulated Pipe
No
For Use On
CPVC, Pipe
Pipe Center to Hanger Top
2 7/8 in
Series
Figure 67
Load Capacity
400 lb
Required Number of Threaded Rods
1

Description

Pipe/Conduit Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 3.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.