Plug, Steel, Threaded 1/2 in
- Mfr # 0361328008
- Zoro # G100714866
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Specific Fitting Shape
Plug
Fitting Connection Type
Threaded
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A106
Plug Construction
Solid
Pipe Fitting Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361328008
- Zoro #
- G100714866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 3/4 in
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Item
- Plug
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A106
- Plug Construction
- Solid
- Pipe Fitting Material
- Forged Steel
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule XXH
- Max. Steam Pressure
- 300 psi @ 550 Degrees F
- Maximum Operating Pressure
- 2,000 psi @ 150 Degrees F
- Finish/Coating
- Galvanized
- Color
- Silver
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Material Grade
- A105
- Wire Color
- Silver
Description
Plug, 1/2 in Nominal Pipe Size, Steel, Galvanized, A105, Class Not Applicable, For Pipe Schedule Schedule XXH, Threaded, 27/32 in Outside Diameter, 1 3/4 in Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.