Shop ANVIL
See all product information
Create Account
Reducing Coupling
- Mfr # 0311538607
- Zoro # G623939609
product price:Â
$
33.59
/ea
Key Features
Fitting Side A Type
Threaded
Max. Steam Pressure
150 psi @ 366 Degrees F
Color
Gray
Side A Thread Type
NPT
Fitting Side A Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0311538607
- Zoro #
- G623939609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Details
- Item
- Reducing Coupling
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Color
- Gray
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Standards
- ASME B16.3
- Application
- Air, Gases, Non-Potable Water, Oils
- Class
- Class XH
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.