Reducing Coupling
- Mfr # 0311539605
- Zoro # G523939808
product price:Â
$
99.15
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
Max. Steam Pressure
150 psi @ 366 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0311539605
- Zoro #
- G523939808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Details
- Item
- Reducing Coupling
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Standards
- ASME B16.3
- Color
- Gray
- Finish/Coating
- Galvanized
- Class
- Class XH
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Includes Seal
- No
- For Pipe Schedule
- Schedule 80
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.