Zoro Homepage

Reducing Coupling Reducer, 1" x 1/8" Pipe, FNPT, Forged Steel, Class 3000

  • Mfr # 0361176001

  • Zoro # G800714296


product price: $10.35
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1" x 1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361176001
Zoro #
G800714296
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
1 3/4 in
Overall Length
2 3/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side B Type
NPT
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Seal Material
EPDM
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Color
Black
For Pipe Schedule
160

Description

Reducing Coupling, Forged Steel, Painted, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 3/4 in, 1/8 in, Female, NPT, 1 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.