Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling Reducing Coupling, 4" x 2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361181308

  • Zoro # G2840586


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361181308
Zoro #
G2840586
UPC #
690291586231
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 2"
Outside Dia.
5-1/2"
Pipe Size - Pipe Fitting
4 in x 2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in
Pipe Size
4" x 2"

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11
Number of Holes
2
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Side B Type
NPT
Color
Black
For Pipe Schedule
160
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Fitting Side B Gender
Female
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side A Gender
Female

Description

Reducing Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 4 in, Female, NPT, 2 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.