Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser Clamp, Pipe Sz 2 In, 10 1/4 In L

  • Mfr # 0500173562

  • Zoro # G3352386


product price: $10.49
/ea

Key Features

Material
Steel
Pipe Size (In.)
2 in
Max. Load (Lb.)
300 lb
Finish
Plain
Length (In.)
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173562
Zoro #
G3352386
UPC #
690291140747
Country of Origin
United States

Dimensions

Pipe Size (In.)
2 in
Length (In.)
10 1/4 in
Bolt Size (In.)
7/16
Overall Length
10.25 in
Bolt Length
7/16 in
Bolt Diameter
1/2 in
Mounting Hole Diameter
0.438 in
Bolt Center-to-Center Length
4 1/4 in
Overall Width
1 in
For Pipe Size
2 in

Details

Material
Steel
Item
Riser Clamp
Max. Load (Lb.)
300 lb
Finish
Plain
Description/Special Features
For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods.
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8
Metal Detectable
Yes
Load Capacity
300 lb
Series
Figure 261
Clamp Material
Steel
For Use On
Conduit, Pipe
Maximum Operating Temperature
450 Degrees F

Description

Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 7/16 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 2 in, Load Capacity 300 lb, Mounting Hole Diameter 0.438 in, Overall Length 10.25 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.