Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chair, Cast Iron, 2 1/2 In

  • Mfr # 0560507493

  • Zoro # G2696242


product price: $30.49
/ea

Key Features

Pipe Size
2 1/2 in
Max. Load
660
Material
Cast Iron
Metal Detectable
Yes
Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560507493
Zoro #
G2696242
UPC #
690291849404
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Width
4 7/8 in
For Maximum Pipe Size
2 1/2 in
Mount Hole Center-to-Center Length
1 1/4 in
Bolt Length
1 1/2 in
Overall Length
4.88 in
Bolt Thread Size
3/8"

Details

Max. Load
660
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Max. Temp.
450 Degrees F At Roller
Support Material
Cast Iron
Series
Figure 175
Base Material
Galvanized Steel
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Mount Type
Bolted
Load Capacity
660 lb
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Maximum Operating Temperature
400 Degrees F
Pipe Support Type
Roller
Fastener Material
Steel

Description

Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 2 1/2 in, Load Capacity 660 lb, Mount Type Bolted, Overall Length 4.88 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.