Zoro Homepage

Split-Ring Hanger, 2"H, Iron

  • Mfr # 0560018974

  • Zoro # G908454537


product price: $2.79
/ea

Key Features

Material
Epoxy Coated Iron
For Pipe Size
1 in
Hanger Material
Iron
Overall Height
2 in
Load Capacity
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560018974
Zoro #
G908454537
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
1 in
Overall Height
2 in
For Threaded Rod Size
3/8 in

Details

Material
Epoxy Coated Iron
Item
Split-Ring Hanger
Hanger Material
Iron
Load Capacity
180 lb
Cushioned
No
Hanger Material Finish
Epoxy Coated

Description

Split-Ring Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Epoxy Coated, Hanger Type Clamp, Load Capacity 180 lb, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.