Shop ANVIL
See all product information
Steel, 90Elbow, 11/2"NPTx11/2"NPT
Mfr # 0361511413
Zoro # G200714858
product price:Â $29.29
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side A Gender
Female
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0361511413
Zoro #
G200714858
UPC #
-
Country of Origin
United States
Dimensions
Flange Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
2 7/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 7/16 in
Details
Item
Metal Pipe Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Class
Class 2000
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 80
Application
Air, Oils
Fitting Side B Gender
Female
Color
Silver
Side B Thread Type
NPT
Side A Thread Type
NPT
Description
90 Degrees Elbow, Steel, Galvanized, Class Class 2000, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 2 7/16 in, 1 1/2 in, Female, Threaded, 2 7/16 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.