Shop ANVIL
See all product information
Create Account
Steel, 90Elbow, 3/4"NPTx3/4"NPT
- Mfr # 0361502453
- Zoro # G200714957
product price:Â
$
12.69
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0361502453
- Zoro #
- G200714957
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Material
- Forged Steel
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Class
- Class 3000
- Fitting Side B Type
- Threaded
- Color
- Silver
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Application
- Air, Oils
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 160
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Flange Outside Diameter
- 3/4 in
- Fitting Side A Outside Diameter
- 1 13/16 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Outside Diameter
- 1 13/16 in
Description
90 Degrees Elbow, Steel, Galvanized, Class Class 3000, For Pipe Schedule Schedule 160, 3/4 in, Female, Threaded, 1 13/16 in, 3/4 in, Female, Threaded, 1 13/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.