Zoro Homepage

Coupling Easy Alignment Coupling, 3/4" Pipe, FNPT, Steel, Class 150

  • Mfr # 0320201791

  • Zoro # G2996707


product price: $14.79
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320201791
Zoro #
G2996707
UPC #
690291372483
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Class
Class 150
Item
Easy Alignment Coupling
Standards
API Specification 5L
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi@450 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Black
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side B Type
NPT
Application
Natural Gas, Oil
Color
Black
Schedule
80

Description

API Line Coupling, Steel, Black, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.