Steel, Union, 11/2"NPTx11/2"NPT
- Mfr # 0361504608
- Zoro # G700714860
product price:Â
$
66.39
/ea
Key Features
Specific Fitting Shape
Union
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Fitting Side B Outside Diameter
3 1/64 in
Overall Length
3 23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361504608
- Zoro #
- G700714860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 3 1/64 in
- Overall Length
- 3 23/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Outside Diameter
- 3 1/64 in
- Flange Outside Diameter
- 11 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 3 23/64 in
- Length
- 3 23/64 in
Description
Union, Steel, Galvanized, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/2 in, Female, Threaded, 3 1/64 in, 1 1/2 in, Female, Threaded, 3 1/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.