PipeNipple, Steel, 1/2", NPTxNPT, 51/2"

  • Mfr # 1LMD1
  • Zoro # G1464574
product price: 
$
4.19
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LMD1
Zoro #
G1464574
UPC #
190735916254
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
5.5 in
Pipe Size (Fittings)
1/2"
Wall Thickness
0.141 in
Outside Dia.
53/64 in
Outside Diameter
53/64 in
Nominal Pipe Size
1/2 in
Overall Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi @ 550 Degrees F
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Side B Thread Type
NPT
Side B Gender
Male
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Material
Steel
Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Gender
Male
Finish/Coating
Black
Application
Air, Gases, Non-Potable Water, Oils
Side A Connection Type
Threaded
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews