Zoro Homepage

Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In

  • Mfr # 0500406988

  • Zoro # G1799174


product price: $4.89
/ea

Key Features

Material
Carbon Steel
Length (In.)
4 3/16 in
Rod Size
3/8 in
Pipe Size (In.)
2 1/2 in
Max. Load (Lb.)
525 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500406988
Zoro #
G1799174
UPC #
690291148057
Country of Origin
United States

Dimensions

Length (In.)
4 3/16 in
Rod Size
3/8 in
Pipe Size (In.)
2 1/2 in
Tube Size (In.)
2 1/2 in
For Threaded Rod Size
3/8 in
For Pipe Size
2 1/2 in
Overall Height
4.188 in

Details

Material
Carbon Steel
Max. Load (Lb.)
525 lb
Metal Detectable
Yes
Description/Special Features
For Suspension Of Stationary Pipe Lines
Finish
Copper plated
Type
Adjustable
Item
Swivel Loop Hanger
Standards
cULus Listed
For Use On
Stationary Pipe
Load Capacity
525 lb
For Insulated Pipe
No
Cushioned
No
Hanger Type
Swivel Loop
Hanger Material
Steel
Required Number of Threaded Rods
1
Hanger Material Finish
Copper-Plated

Description

Swivel Loop Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 525 lb, Overall Height 4.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.