Zoro Homepage

Tee Tee, 1-1/4" x 2" Pipe, FNPT, Forged Steel, Class 3000

  • Mfr # 0361125503

  • Zoro # G300714444


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361125503
Zoro #
G300714444
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side A Type
NPT
For Pipe Schedule
160
Fitting Side C Type
NPT
Color
Black
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side C Gender
Female
Finish/Coating
Painted
Seal Material
EPDM
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT

Description

Tee, Forged Steel, Painted, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, 2 in, Female, NPT, 2 in, 1 1/4 in, Female, NPT

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.