Union Union, 1-1/4" Pipe, FNPT, Forged Steel, Class 6000
Mfr # 0361521404
Zoro # G500714299
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361521404
Zoro #
G500714299
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/4"
Overall Length
2 13/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Details
Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Union
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
For Pipe Schedule
XXS/XXH
Low Lead Compliance Level
Compliant
Seal Material
EPDM
Color
Black
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Application
Natural Gas, Oil
Includes Seal
No
Description
Union, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.