Eccentric Coupling, 316 SS, 5 x 6 in

  • Mfr # 4381013520

  • Zoro # G400442124


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side B Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381013520
Zoro #
G400442124
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
5 in
Fitting Side A Outside Diameter
6 in

Details

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
275 psi @ 150 Degrees F
Includes Seal
No
For Pipe Schedule
10
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld

Description

The ZORO SELECT 4381013520 is an eccentric reducer made from 316 stainless steel that connects pipes of different diameters with a flattened centerline on one side. Application: connects 5 in nominal pipe size to 6 in nominal pipe size using an eccentric reducer. Orientation: flat side can be installed up or down. Suitable for horizontal installations due to eccentric reducer geometry.

Key Features:

  • Material: 316 Stainless Steel, with a maximum operating pressure of 275 psi @ 150°F
  • Fitting Shape: Eccentric Reducer
  • Connection Type: Side A - Butt Weld, 5 in nominal pipe size, 6 in outside diameter; Side B - Butt Weld, 6 in nominal pipe size
  • Pipe Schedule: 10
  • Standards: ASTM A403; ASTM A960; ASTM B16.9; MSS SP-43
  • Color: Silver
  • Includes: Not specified
  • Includes Seal: No
  • Fitting Side A Type: Butt Weld
  • Fitting Side B Type: Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.