Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Union, 4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0312822828

  • Zoro # G3652582


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0312822828
Zoro #
G3652582
UPC #
690291829338
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Hex Size
5-1/4"
Pipe Size - Pipe Fitting
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Pipe Size
4"

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Union
Standards
UL Listed, FM Approved, Meets ASME B16.39
Basic Pipe Fitting Shape
Union
Saturated Steam Pressure
230 psi @ 550 Degrees F
Seat Material
Brass
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Max. Pressure
600 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 300
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
600 psi @ 150 Degrees F
Color
Black
Includes Seal
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
For Pipe Schedule
80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 4 in, Female, NPT, 4 in, Female, NPT, 600 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.