
Dip and Drain Basket: 6-1/2Dia. x 7H, 304 SS, Mesh: 4 x .032 Basket and Bucket
Mfr # DND-065RND070-C04S-B
Zoro # G410018418
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
7 in
Includes
Basket with Bucket
Application
Parts Cleaning
For Use With
Any Cleaning Solution
Color
Clean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND-065RND070-C04S-B
Zoro #
G410018418
UPC #
850051683123
Country of Origin
United States
Dimensions
Depth (In.)
7 in
Outside Diameter
6.5 in
Inside Diameter
6 in
Details
Includes
Basket with Bucket
Application
Parts Cleaning
For Use With
Any Cleaning Solution
Color
Clean
Material
304 Stainless Steel
Features
Two postion swinging feet
Capacity
25 lbs.
Finish
Stainless
Lid Style
No Lid (Open Top)
Lining Openings
0.218" Openings, 76% Open Area
Handle Style
Swinging Loop
Lined With
Wire Mesh
Lining Style
4 Mesh x 0.032" Welded Wire
Shape
Round
Description
Dip-And-Drain Basket with special Flip-Out Feet to dip parts and drain parts without any wasted solvents or mess on the floor. Swinging Feet snap up under the basket so it fits easily into a bucket to Dip, Swirl, Dunk, and Clean parts. Flip-out Feet swing outward holding the basket bottom just below the bucket top lip, letting liquids drain back into the bucket. Not on to the floor. 6-1/2Dia. x 7H approximate outside dimensions excluding handles. Designed to fit a 2 Gallon Bucket Bucket included with Basket . 1/4 Dia. Rod TIG welded Frame, . Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 4 Mesh x .032 Welded Wire 4 wires per inch, .218 Openings, 76% Open Area. 304 Stainless Steel. Approximate load capacity: 35 pounds Swinging Round Loop Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.