Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Dryer Basket, 12Dia x 12H, 304 SS, Fixed Bottom, Mesh: 16 x .028

  • Mfr # NH-101185

  • Zoro # G610018287


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
For Use With
Fanta Model 20,22,K-23 & K-24 Spin Dryers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH-101185
Zoro #
G610018287
UPC #
850051683659
Country of Origin
United States

Dimensions

Depth
13.25 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
For Use With
Fanta Model 20,22,K-23 & K-24 Spin Dryers
Includes
Basket Only
Load Capacity
75 lbs.
Lid Type
No Lid (Open Top)

Description

Heavy Duty Round Spin Dryer Basket. 12Dia. x 12H. 304 Stainless Steel . Fixed Bottom. Lined with 16 Mesh x 0.027 0.035 openings. Swinging Loop Handle with Counter Balance. Bottom crossbars to engage drum lugs to fit Fanta-New Holland Centrifugal Dryer Models 20,22,K-23 & K-24 Spin Dryers. Capacity 75 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products