3-Piece Chrome Bathroom Accessories Set w/Towel Holder, Toilet Paper Holder and Robe Hook

  • Mfr # AC-AZSET3-CH

  • Zoro # G814632852


product price: $74.79
/ea

Key Features

Material
Stainless Steel
Color
Chrome
Width
25.13 in
Height
1.19 in
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZSET3-CH
Zoro #
G814632852
UPC #
848308018385
Country of Origin
China

Dimensions

Width
25.13 in
Height
1.19 in
Length
4.8 in

Details

Material
Stainless Steel
Color
Chrome

Description

ANZZI bathroom hardware is crafted using Rhino Alloy certified modern century stainless steel and zinc materials for reliable durability and superior performance. The inspired trending European design is a seamless complement to any modern or contemporary bathroom decor. This ANZZI wall mounted Essence Series tissue holder is cast in a brilliantly striking ANZZI lustrous polished chrome finish.


  • •Lustrous polished chrome finish
  • •Rhino Alloy certified ever-shine stainless steel and zinc construction
  • •Brilliant scratch resistant surface
  • •The set include Towel Bar, Toilet Paper Holder and Robe Hook
  • •Easy wall mounted installation: hardware included
  • •Modern European inspired design brought to life through precision German engineering
  • •Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.