Shop ANZZI
See all product information
Create Account
30-Inch 600 CFM 4-Speed Stainless Steel Under Cabinet Convertible Residential Range Hood
- Mfr # RH-AZ0376TSS
- Zoro # G812129842
original price: $509.99 , new price: $337.49 , 33 percent off
new price:
$
337.49
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
Stainless Steel
Voltage
120V
Vent Install Type
Ducted
Maximum Air Flow Capacity (CFM)
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-AZ0376TSS
- Zoro #
- G812129842
- UPC #
- 191042077904
- Country of Origin
- China
- Color
- Stainless Steel
- Material
- Stainless Steel
- Voltage
- 120V
- Vent Install Type
- Ducted
- Maximum Air Flow Capacity (CFM)
- 600
- Minimum Air Flow Capacity (CFM)
- 280
- Duct Opening
- Round or Retangular
- Switch Control Type
- Touch
- Vent Material
- Metal
- Annual Energy Consumption
- 164 Watts/Hour
- Duct Type
- 3.25 x 10 or 6" Round
- Finish
- Stainless Steel
- Fan Sound Level (Sones)
- 9
- Features
- Baffle filter, 2 LED lamp, 4 speed Touch control, low noise level
Dimensions
- Length
- 29.8 in
- Width (In.)
- 19.8 in
- Depth (In.)
- 6 in
- Range Hood Size (Width)
- 30
Description
Don’t let smoke, steam and odors linger in the air (or settle on your walls) while you cook. Our sleek and stylish range hood delivers 600 CFMs of venting power that quickly eliminates cooking byproducts and exhausts them out of your house. Reusable baffle filters catch grease to keep it out of ductwork, and remove for easy cleaning. A built-in LED light provides extra illumination. Durable stainless steel construction lasts year after year, looks gorgeous and is simple to clean.
- KEEPS KITCHEN AIR CLEAN WITH 600 CFM AIR FLOW: Powerful motor quickly and efficiently draws smoke, fumes, grease and odors out of the air.
- 60 DBA LOW NOISE LEVEL: 60 dBA low noise operation won’t distract you while you cook.
- 4 FAN SPEEDS: Choose the speed you need to quickly clear away smoke, steam and cooking odors.
- PREMIUM STAINLESS STEEL CONSTRUCTION: Stainless steel is durable and easy to clean, so your range hood always looks its best.
- CONVENIENT TOUCH CONTROL PANEL: Easy to use, so choosing your preferred fan and light settings is simple.
- REMOVABLE & REUSABLE STAINLESS STEEL BAFFLE FILTERS: Catch and contain combustible grease while you cook to keep it from building up in ductwork, and remove for easy cleaning.
- INCLUDES EVERYTHING YOU NEED: Package includes range hood with fan, LED bulbs, baffle filters, and installation kit.
- 1-YEAR WARRANTY: When you buy it, we back it, so you can be confident in the quality of our products.
- GET IT FAST: Ships from warehouse within 24 hours of order processing.
- CURBSIDE DELIVERY: Buying an BRUNSTAG product is always easy and convenient!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.