Shop ANZZI
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34 in. x 78 in. Fixed Frameless Shower Door in Brushed Nickel w/ Tsunami Guard Tempered Clear Glass
- Mfr # SD-AZFL06002BN
- Zoro # G616047618
original price:Â $503.99 , new price: $279.99 , 44 percent off
new price:Â
$
279.99
/ea
Key Features
Finish
Brushed Nickel; Clear
Material
Aluminum
Includes
Glass Panel, Mountaing Hardware
Height (In.)
78 in
Width (In.)
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZFL06002BN
- Zoro #
- G616047618
- UPC #
- 191042078444
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Brushed Nickel; Clear
- Material
- Aluminum
- Includes
- Glass Panel, Mountaing Hardware
- Color
- Brushed Nickel
Dimensions
- Height (In.)
- 78 in
- Width (In.)
- 34 in
- Depth (In.)
- 0.25 in
Description
ANZZI Series 34 in. x 78 in. Fixed Frameless Shower Door in Brushed Nickel with Tsunami Guard Tempered Clear Glass
- RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
- EVERLASTING HARDWARE - Marine-grade aluminum alloy frame hardware is highly rust-resistant and will never tarnish
- BRUSHED NICKEL FINISH stays beautiful and never loses its luster
- SYMETRICAL DESIGN adds versatility by allowing for left or right installation, whatever best fits your space
- DIMENSIONS 78 in. H x 33.6 in. W
- INCLUDES EVERYTHING YOU NEED package includes glass panel, frame components, mounting hardware
- LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products
- DECO-GLASS - 1/4"(6mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes
- TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up
- Professional installation highly recommended
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.