60 x 60 2-Piece Glue-Up Acrylic Shower Wall Set in White with 6 in. Square Tile

  • Mfr # SW-6060SQ6-WH

  • Zoro # G416383688


product price:  $631.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Width (In.)
60 in
Material
Acrylic
Finish
Glossy
Includes
6 in. Square Tile Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-6060SQ6-WH
Zoro #
G416383688
UPC #
191042097087
Country of Origin
China

Dimensions

Width (In.)
60 in
Height (In.)
60 in
Depth (In.)
30 in

Details

Color
White
Material
Acrylic
Finish
Glossy
Includes
6 in. Square Tile Design
Item
Shower Walls

Description

Upgrade your bathroom with the 6 in. sq Tile Rampart Wall Surround, featuring a spacious tile pattern for a modern yet timeless look. Made from durable acrylic, this water-resistant surround is designed for easy cleaning and maintenance. The quick installation process and four built-in corner shelves provide convenience. Designed for tubs that are 30" wide front-to-back. Another wall is required for anything larger. Tub not included.


  • WHAT'S INCLUDED - Two 60. in x 60 in. thermoformed acrylic sheets, Four corner caddies with mounting brackets, Two wall corner braces
  • CUT TO SIZE - Designed to be cut to size on site by install
  • DURABLE ACRYLIC CONSTRUCTION – Engineered for long-lasting strength and everyday durability.
  • 6" SQUARE TILE DESIGN – Contemporary square layout for a bold, modern aesthetic.
  • MOISTURE-RESISTANT FINISH – Glossy coating resists water, stains, and mildew buildup.
  • COLOR-STABLE WHITE – Will not yellow or discolor over time stays bright and crisp.
  • EAY INSTALL CORNER SHELVES – Four convenient shelves provide storage for toiletries and essentials.
  • HASSLE-FREE INSTALLATION – Trim-to-fit panels eliminate the need for messy demolition.
  • PANELS ONLY – TUB NOT INCLUDED – Designed to enhance your existing standard-size tub.
  • FITS 30" STANDARD TUBS – For larger tubs, additional wall panels are required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.