60in Reversible Frameless Sliding Deco-Glass Shower Door w/ Soft-Close System Brushed Nickel Finish

  • Mfr # SD-AZ20-02BN

  • Zoro # G516218804


product price:  $964.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
76 in
Depth (In.)
2.76 in
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
Width (In.)
60 in
Size
76 in x 60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ20-02BN
Zoro #
G516218804
UPC #
191042084001
Country of Origin
China

Dimensions

Height (In.)
76 in
Depth (In.)
2.76 in
Width (In.)
60 in
Size
76 in x 60 in

Details

Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
Item
Shower Door
Finish
Brushed Nickel

Description

Our ultra-modern frameless shower door is sleek, chic and makes a fantastic upgrade to any bathroom. Weve crafted it from premium materials you can count on to stay beautiful and functional year after year. The ANSI-certified, tempered Deco-Glass is strong, durable and safe. Tsunami Guard shielding repels water to prevent cloudy build-up. A soft-close damper slides the door shut quietly, without slamming or rattling. The Rhino-Alloy hardware has a beautiful Brushed Nickel finish that complements any bathroom.


  • SAFE, STRONG, DURABLE - gorgeous clear tempered Deco-Glass is ANSI-certified
  • GLASS STAYS CRYSTAL CLEAR - Tsunami Guard shielding repels water to prevent cloudy build-up
  • SMOOTH SLIDING SOFT-CLOSE SYSTEM - soft-close damper eases the sliding door to a close, preventing slamming and rattling
  • VERSATILE REVERSIBLE DESIGN - engineered for both right and left installation...whatever fits your space!
  • RHINO ALLOYTM CERTIFIED - we use only the highest quality materials, guaranteed!
  • BEAUTIFUL BRUSHED NICKEL FINISH - hardware never loses its luster and looks gorgeous year after year
  • DIMENSIONS - fixed panel: 28-inch W x 76-inch H, door: 32-inch W x 72.2-inch H, overall: 60-inch W x 76-inch H
  • INCLUDES EVERYTHING YOU NEED - package includes fixed panel, door, door hardware, frame hardware and mounting hardware
  • LIMITED LIFETIME WARRANTY - when you buy it, we back it, so you can be confident in the quality of our products

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.