Crete Series 10-Bar Wall Mounted Electric Bathroom Towel Warmer Rack in Brushed Nickel Finish

  • Mfr # TW-WM104BN

  • Zoro # G422720880


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Height
34.25 in
Length
20.86 in
Material
Stainless Steel
Color
Brushed Nickel
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-WM104BN
Zoro #
G422720880
UPC #
191042056022
Country of Origin
China

Dimensions

Height
34.25 in
Length
20.86 in
Width
4.13 in

Details

Material
Stainless Steel
Color
Brushed Nickel
Item
Wall Mounted Electric Bathroom Towel Warmer Rack

Description

Add a touch of spa-inspired luxury to your bathroom with this sleek and stylish rack that warms up your favorite towels, robes, and sleepwear. Simply press the button, and ANZZI’s electric towel warmer heats up in just 20 minutes. The digital control panel with timer settings makes it effortless to enjoy personalized warmth. The 10 stainless steel bar design offers plenty of space to warm even the largest towels. The rack mounts quickly and easily to your bathroom wall, hardwired or just plug it in to the nearest outlet, and you’re ready to go.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.