Shop ANZZI
See all product information
Elongated Manual Bidet Toilet Seat in Wht W/Dual Self-Clean Nozzles, Soft-Close Lid/Easy Installation
Mfr # TL-AZMB1101WH
Zoro # G522324759
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Front Type
Closed
Hinge Material
Plastic
For Bowl Shape
Elongated
Includes Hardware
Bolts, Complete Kit, Hardware, Mounting Kit, T Valve Connector
Seat Height
2.56 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TL-AZMB1101WH
Zoro #
G522324759
UPC #
191042097216
Country of Origin
China
Dimensions
Seat Height
2.56 in
Overall Width
14.49 in
Details
Front Type
Closed
Hinge Material
Plastic
For Bowl Shape
Elongated
Includes Hardware
Bolts, Complete Kit, Hardware, Mounting Kit, T Valve Connector
Item
Manual Bidet Seats
Color
White
Features
Adjustable Water Pressure, Easy Release, Feminine Wash, Integrated Bidet, Posterior Wash, Self-Cleaning, Soft Close, Thin Design, Horizontal Spray Type
Style
Manual
Description
Upgrade your everyday comfort with the ANZZI manual elongated bidet toilet seat. Designed for refreshing, easy cleansing, this non-electric bidet seat features dual self-cleaning nozzles that provide gentle feminine and rear washes. The soft-close lid adds quiet convenience, while the slim profile enhances any modern bathroom. With an intuitive side-lever control and quick installation that fits most elongated toilets. A reliable way to enjoy cleaner, more comfortable hygiene at home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.