Eve Series 8-Bar Wall Mounted Electric Bathroom Towel Warmer Rack in Brushed Nickel Finish

  • Mfr # TW-AZ012BN

  • Zoro # G522720858


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
39.09 in
Length
23.62 in
Material
Stainless steel
Width
9.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-AZ012BN
Zoro #
G522720858
UPC #
848308073032
Country of Origin
China

Dimensions

Height
39.09 in
Length
23.62 in
Width
9.53 in

Details

Item
Wall Mounted Electric Bathroom Towel Warmer Rack
Color
Brushed Nickel
Material
Stainless steel

Description

Envision wrapping yourself in a toasty, warm robe courtesy of our ANZZI Eve 8-Bar stainless steel wall mounted electric towel warmer rack in brushed nickel. With an ingenious design in a 3-5 rail grouping and bonus top shelf, this towel warmer will safely, quickly, and evenly warm large thick towels and bathrobes, as well as washcloths and hand towels. It also features a digital control panel with timer settings for effortless operation. Stylishly crafted from RHINO ALLOY certified rust-resistant stainless steel for reliability and functionality.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.