Freestanding Tub, 65 in L, 29.1 in W, White, Acrylic, Center

  • Mfr # FT-AZ650-65

  • Zoro # G216083764


product price:  $1,037.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Acrylic
Includes
Drain, Overflow
Width
29.1 in
Height
23.2 in
Features
Soaker Therapy; 71.3 gal Water Capacity; Adjustable Leveling Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-AZ650-65
Zoro #
G216083764
UPC #
191042080454
Country of Origin
China

Dimensions

Length
65 in
Width
29.1 in
Height
23.2 in

Details

Material
Acrylic
Includes
Drain, Overflow
Features
Soaker Therapy; 71.3 gal Water Capacity; Adjustable Leveling Feet
Color
White
Item
Freestanding Tub
Drain Location
Center

Description

Bailey 65 in. Acrylic and Solid Surface Glossy Flatbottom Bathtub in White


  • MODERN ELEGANCE: Elevate your bathroom with this 65" freestanding tub, combining style and function in perfect harmony.
  • DEEP RELAXATION: Boasts a soaking depth of 15" for a truly indulgent escape from the day.
  • ENGINEERED TO LAST: High-quality construction ensures it remains a timeless fixture in your home.
  • THOUGHTFUL FEATURES: Includes a built-in overflow for a worry-free, mess-free bathing experience.
  • IMPRESSIVE CAPACITY: Holds 71.3 gallons, making it ideal for those who crave a spacious, spa-like soak.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.