Kahn Series 60 in. x 76 in. Frameless Sliding Shower Door in Chrome

  • Mfr # SD-FRLS05802CH

  • Zoro # G101711796


product price: $639.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Polished
Length
2 in
Width (In.)
60 in
Height (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-FRLS05802CH
Zoro #
G101711796
UPC #
191042055070
Country of Origin
China

Dimensions

Length
2 in
Width (In.)
60 in
Height (In.)
76 in

Details

Finish
Polished

Description

Our Kahn Series shower door will delight you with a minimalist look that adds so much to your bathroom. Crafted with ANSI-certified, tempered Deco-Glass, this door stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding that repels water to prevent cloudy build-up. The Rhino Alloy-certified aluminum hardware is finished in Chrome, so you can choose the style that works the best with your bathroom’s decor. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes easily every time.


  • • 5/16 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durable
  • • The ultramodern frameless design with double sliding doors gives your shower a premium look
  • • Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear
  • • Stunning, vibrant aluminum hardware is Rhino Alloy-certified
  • • Finished in your choice of beautiful Chrome
  • • Rhino Alloy-certified stainless steel rollers make opening and closing effortless
  • • Package includes everything you need guide rail, door stopper, glass bracket, four (4) high forged rollers, threshold and cover, two (2) aluminum door handles, splash proof seals
  • • Versatile symmetrical design allows for left or right installation whatever fits your space!
  • • Walk-in opening size: 31-1/8 in.
  • • Protected by our limited lifetime warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.