Nesso Rear Outlet Macerating 2-Piece 1.6 GPF Single Flush Elongated Upflush Toilet with 0.8 HP White

  • Mfr # TL-AZ600MPWHKIT

  • Zoro # G822720862


product price:  $1,466.99
/ea
Free Shipping & Returns

Key Features

Includes
Ceramic toilet,seat,flushing accessories,macerator pump
Trapway Dia.
1.69 in
Gallons per Flush
1.6 gal
Material
Ceramic
Bowl Height
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-AZ600MPWHKIT
Zoro #
G822720862
UPC #
191042100671
Country of Origin
China

Dimensions

Trapway Dia.
1.69 in
Bowl Height
16.9 in
Depth
28.54 in
Width
14.17 in
Height
30 in

Details

Includes
Ceramic toilet,seat,flushing accessories,macerator pump
Gallons per Flush
1.6 gal
Material
Ceramic
One Piece/Two Piece
2 pieces
Item
Toilets
Mounting Style
Wall Mount
Color
White
Bowl Shape
Elongated
Type
Toilet with Pump

Description

Bring elegance and freedom to your home with the ANZZI Nesso series Macerator Septic Pump, a quiet yet powerful solution that lets you create a bathroom almost anywhere, like a basement, pool house, or guest suite. This whisper-quiet 0.8 HP system works like magic, elegantly handling waste while preserving your home's serenity. Every flush flows effortlessly, every drain works like silk, letting you focus on creating precious memories in spaces that once seemed impossible.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.