Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riposte 6-Bar Floor Mounted Towel Warmer Rack, Polished Chrome

  • Mfr # TW-AZ102CH

  • Zoro # G900692838


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-AZ102CH
Zoro #
G900692838
UPC #
191042001343
Country of Origin
China

Description

Be embraced by a warm towel after every bath with our ANZZI Riposte Series six bar floor mounted towel warmer in polished chrome. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.Six (6) evenly spaced heat radiating towel bars
  • Warm-Up Time: 20 Mins
  • Portable freestanding floor mounted design (minimal assembly required)
  • Polished Chrome Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 21.85 in. L x 13.98 in. W x 35.2 in. H
  • UL Certified
  • 65 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.