Zoro Homepage

Single-Handle Deck Mounted Bathtub Faucet - Matte Black - Nite Series -

  • Mfr # FR-AZ473MB

  • Zoro # G916059373


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-AZ473MB
Zoro #
G916059373
UPC #
191042084384
Country of Origin
China

Details

Item
Bathtub Faucet
Handle Style
Lever
Finish
Matte Black

Description

Nite Series Single-Handle Deck-Mount Roman Tub Faucet with Handheld Sprayer in Matte Black


  • Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
  • One (1) Handle Design
  • One (1) Handheld Sprayer
  • Everlasting Solid Brass Valves
  • 0.5 in Supply Connection
  • Overall Dimensions 11 in (H) x 10 in (L) x 10 in (W)
  • 6 in Spout Height with an 8 in reach
  • Handle Dimensions 1 in (W) x 4 in (H)
  • Assembled Weight 10-lbs.
  • Lever handles are ADA compliant for ease of operation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.