Cyclone Mxi 60-Gallon Condensing Commercial Gas Water Heater with Modulating Burner
Mfr # 100234868
Zoro # G421718451
product price: $11,965.99
/eaKey Features
Tank Capacity
60 gal
Max. Pressure
160 psi
Fuel Type - Water Heaters
Natural Gas
Construction Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100234868
Zoro #
G421718451
UPC #
671657017026
Country of Origin
United States
Details
Tank Capacity
60 gal
Max. Pressure
160 psi
Fuel Type - Water Heaters
Natural Gas
Item
Natural Gas Water Heater
Construction Material
Steel
Description
The full line of A. O. Smith Cyclone Mxi condensing water heaters has been designed to provide years of dependable service and feature industry leading technology. Models are available from 120,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% and higher. The unique helical coil heat exchanger limits weld joints for optimal service life while maximizing heat transfer. Cyclone is the industry leader in high efficiency commercial water heating with over a quarter million Cyclones sold since 1996. The current Mxi modulating models adjust firing rate to the specific demand further increasing efficiency and money savings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.