Shop A.O. SMITH
See all product information
Create Account
Electronic Controller, 14.35 in L
- Mfr # 100111012
- Zoro # G2495291
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gas Valve
For Media
Natural Gas
Compatible Series
BTH, Xi
Overall Height
7.15 in
Features
Coordinates the blower, igniter, and gas valve dynamically to optimize fuel-to-air ratios during the ignition and heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100111012
- Zoro #
- G2495291
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Electronic Controller
- Product Type
- Gas Valve
- For Media
- Natural Gas
- Compatible Series
- BTH, Xi
- Features
- Coordinates the blower, igniter, and gas valve dynamically to optimize fuel-to-air ratios during the ignition and heating
- Application
- Manages Water Heater Functions
- Material
- Plastic
- Standards
- CSA, UL 60730-1 / UL 372
- Compatible Manufacturer Part Number
- BTH400NL
- Compatible Product Type
- Commercial Gas Water Heaters
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 7.15 in
- Overall Width
- 12.65 in
- Overall Length
- 14.35 in
- Wire Rope Length
- 14.35 in
- Length
- 14.35 in
- Fits Chest Size
- Coordinates the blower, igniter, and gas valve dynamically to optimize fuel-to-air ratios during the ignition and heating
Description
Electronic Controller, Compatible Manufacturer Part Number BTH400NL, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Plastic, Overall Height 7.15 in, Overall Length 14.35 in, Application Manages Water Heater Functions, Compatible Grainger Part Number Not Applicable, Features Coordinates the blower, igniter, and gas valve dynamically to optimize fuel-to-air ratios during the ignition and heating, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.