This item is Discontinued.

A.O. Smith Evaporative Cooler Motor, 2-1/8 In. L SV2104V1L

Evaporative Cooler Motor, 2-1/8 In. L (Discontinued)

  • Mfr # SV2104V1L
  • Zoro # G1422355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2104V1L
Zoro #
G1422355
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Ring Dia.
2 1/2 in
Resilient Ring Dia.
2 1/2 in
Overall Length
12 1/8 in
Length Less Shaft
10 in

Details

Motor Sub Application
Evaporator Cooler
HP
1, 1/3
RPM Range
1701-1800
No. of Speeds
2
Phase
1
Voltage
115
Nameplate RPM
1725/1140
Frame
56Z
Hz
60
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Item
Evaporative Cooler Motor
Ring to Ring Center
7 1/2 in
Motor Thermal Protection
Auto
Standards
CSA
Full Load Amps
12.7/7.6
Max. Ambient Temp.
40 Degrees C
Ambient Temperature
40¿C
Motor Bearings
Sleeve
Motor Application
HVAC/R
Ins. Class
B
Number of Speeds
2

Description

Evaporative Cooler Motor, HP 1, 1/3, Nameplate RPM 1725/1140, 56Z Frame, Voltage 115, 60 Hz, 1 Phase, 12.7/7.6 Full Load Amps, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Sleeve, Ambient Temperature 40�C, Max. Ambient Temp. 40 Degrees C, Length Less Shaft 10 in, Overall Length 12 1/8 in, Shaft Dia. 5/8 in, Shaft Length 2 1/8 in, Ring Dia. 2 1/2 in, Ring to Ring Center 7 1/2 in, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.