Shop A.O. SMITH
See all product information
Create Account
Incoloy Heating Element, 347V AC
- Mfr # 100298182
- Zoro # G823387675
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Includes Gasket
Yes
Compatible Heater Manufacturer Part Number
Models 52/80/120
Overall Length
14.5 in
Compatible Product Type
Water Heaters
Power Consumption
6,000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100298182
- Zoro #
- G823387675
- UPC #
- -
- Country of Origin
- United States
- Includes Gasket
- Yes
- Item
- Incoloy Heating Element
- Compatible Heater Manufacturer Part Number
- Models 52/80/120
- Compatible Product Type
- Water Heaters
- Power Consumption
- 6,000 W
- Operating Voltage
- 347V AC
- Product Type
- Incoloy Heating Element
Dimensions
- Overall Length
- 14.5 in
- Wire Rope Length
- 14.5 in
- Length
- 14.5 in
Description
Incoloy Heating Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage 347V AC, Power Consumption 6,000 W, Compatible Heater Grainger Part Number Not Applicable, Compatible Heater Manufacturer Part Number Models 52/80/120, Includes Gasket Yes, Overall Length 14.5 in, Sheath Material Not Applicable, Standards Not Applicable, Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.