Water Heater Element
- Mfr # 100109636
- Zoro # G623390165
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Water Heaters
Product Type
Water Heater Element
Overall Length
19 in
Wire Rope Length
19 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100109636
- Zoro #
- G623390165
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Heater Element
- Compatible Product Type
- Water Heaters
- Product Type
- Water Heater Element
Dimensions
- Overall Length
- 19 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Description
Water Heater Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage Not Applicable, Power Consumption Not Applicable, Compatible Heater Grainger Part Number Not Applicable, Overall Length 19 in, Sheath Material Not Applicable, Standards Not Applicable, Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.