Low Nox 380,000 BTU Non-Condensing Tankless Commercial Water Heater
Mfr # 100123337
Zoro # G221718422
product price: $5,189.99
/ea
Free Shipping & Returns
Key Features
Fuel Type - Water Heaters
Natural Gas
Width (In.)
12.25 in
Item - Water Heaters
Tankless Commercial Water Heater
Height (In.)
28.88 in
Vent Type
Direct Vent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100123337
Zoro #
G221718422
UPC #
671657102586
Country of Origin
United States
Dimensions
Width (In.)
12.25 in
Height (In.)
28.88 in
Details
Fuel Type - Water Heaters
Natural Gas
Item - Water Heaters
Tankless Commercial Water Heater
Vent Type
Direct Vent
Description
Designed specifically for heavy-duty commercial applications, A .O. Smith's ATIO-910 non-condensing, fully modulating, gas-fired tankless water heaters with sealed combustion (optional) and power vented flue can be installed either indoors or outdoors. ATIO-910 models are capable of supplying hot water for domestic hot water systems (directly or indirectly) and can be used with water storage tanks, recirculation systems, and/or combined domestic & heating applications. ATIO-910 uses up to 380,000 BTU/h of gas to deliver a max flow rate of 14.5 GPM (Category III required). A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.