Burner Gasket, 11.35 in L, For Lochinvar
- Mfr # 100277963
- Zoro # G923388657
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
1000-2100
Compatible Brand
Lochinvar
Overall Height
0.45 in
Overall Length
11.35 in
Overall Width
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100277963
- Zoro #
- G923388657
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Manufacturer Part Number
- 1000-2100
- Compatible Brand
- Lochinvar
- Item
- Burner Gasket
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Height
- 0.45 in
- Overall Length
- 11.35 in
- Overall Width
- 11.2 in
- Wire Rope Length
- 11.35 in
- Length
- 11.35 in
Description
Burner Gasket, Compatible Manufacturer Part Number 1000-2100, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.45 in, Overall Length 11.35 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 11.2 in, Product Type Blower/Burner Gasket, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.