Shop A.O. SMITH
See all product information
Create Account
Venting Kits for Water Heaters
Mfr # 100187912
Zoro # G323387922
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.5 in
Compatible Product Type
Water Heaters
Overall Height
6.5 in
Overall Length
10.5 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100187912
Zoro #
G323387922
UPC #
-
Country of Origin
China
Dimensions
Overall Width
10.5 in
Overall Height
6.5 in
Overall Length
10.5 in
Vent Connection Size
2 in
Details
Item
Exhaust/Condensate Elbow
Compatible Product Type
Water Heaters
Material
Aluminum
Compatible Brand
A.O. Smith
Description
Exhaust/Condensate Elbow, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 6.5 in, Overall Length 10.5 in, Overall Width 10.5 in, Product Type Exhaust/Condensate Elbow, Vent Connection Size 2 in, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Aluminum, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.