Shop A.O. SMITH

Venting Kits for Water Heaters

  • Mfr # 364

  • Zoro # G123387313


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
A.O. Smith
Overall Width
14.35 in
Compatible Product Type
Water Heaters
Overall Length
28.25 in
Compatible Manufacturer Part Number
DHE1250A-390, DVE1250A-195, DVE250A-060
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
364
Zoro #
G123387313
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
14.35 in
Overall Length
28.25 in
Overall Height
4.7 in

Details

Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
DHE1250A-390, DVE1250A-195, DVE250A-060
Item
Blower Motor Assembly

Description

Blower Motor Assembly, Compatible Manufacturer Part Number DHE1250A-390, DVE1250A-195, DVE250A-060, Mounting Orientation Not Applicable, Overall Height 4.7 in, Overall Length 28.25 in, Overall Width 14.35 in, Product Type Blower Motor Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.