Shop A.O. SMITH

Water Heater

  • Mfr # BTH-150
  • Zoro # G825074764

product price: 
$
17,873.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

First Hour Rating
100 gal
Condensing
Yes
Environment
Indoor
Compatible Systems and Services
iCOMM(TM)
Overall Height
76.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTH-150
Zoro #
G825074764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
76.5 in
Height to Gas Inlet
75.5 in
Height to T and P Valve
56.38 in
Cold Inlet Size
1 1/2 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 yr Limited on Tank
Tank Diameter
27.75 in
Vent Connection Size
3 in
Gas Inlet Size
3/4 in

Details

First Hour Rating
100 gal
Condensing
Yes
Environment
Indoor
Compatible Systems and Services
iCOMM(TM)
Market
Commercial
Product Type
Gas Tank Water Heater
Tank Capacity
100 gal
Minimum Delivered Temperature
90 Degrees F
System Type
Integrated System
Maximum Water Pressure
160 psi
Item
Water Heater
Maximum Heating Capacity
150,000 BtuH
Vent Type
Direct Vent, Power Vent
Maximum Delivered Temperature
180 Degrees F
Features
Adaptive Gas Control System-Automatically Adjusts to Fuel Type, Qualities and Abnormalities, Energy Star(R) Certified-95% or Greater Efficiency, Reducing Energy Costs and Maximizing Performance, Flexible Venting Options-Supports Conventional Power Venting or Direct Venting with Low-Cost PVC, CPVC, Polypropylene or Stainless Steel Materials, Helical Coil Heat Exchanger-Enhances Heat Transfer While Minimizing Lime Scale Buildup, Ensuring Long-Term Efficiency, Intelligent Control System-Features a 7 in Color Touch Display with iCOMM(TM) Connectivity for Remote Monitoring and Precise Temperature Control, Leak Detection Module-Alerts Users with Audible Alarms and Notifications via Icomm(TM) Connectivity for Proactive Maintenance, Powered Anodes-Non-Sacrificial and Maintenance-Free, Providing Long-Lasting Tank Protection in Varying Water Conditions, Space-Saving Design-Allows for Flexible Installation with Minimal Clearance Requirements, Submerged Combustion Chamber-Virtually Eliminates Radiant Heat Loss, Improving Overall Energy Utilization
Tank Insulation Material
Foam
Cold Inlet Type
NPT
Included Valves
Temperature and Pressure Relief
Control Type
Digital Display Touchscreen, Smart Device/App
Low NOx
Yes
Power Source
Gas
Ignition Type
Direct Spark to Pilot
Includes
T and P Relief Valve
Series
410
Standards
AHRI, ASME, CSA, cULus, Energy Star, UL
Water Connection Location
Bottom
Fuel Type
Natural Gas, Liquid Propane
Thermal Efficiency
97 %

Description

Water Heater, Fuel Type Natural Gas, Liquid Propane, Low NOx Yes, First Hour Rating 100 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 150,000 BtuH, Overall Height 76.5 in, Tank Diameter 27.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 100 gal, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 1 1/2 in, Compatible Systems and Services iCOMM(TM), Condensing Yes, Control Type Digital Display Touchscreen, Smart Device/App, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.