Shop A.O. SMITH

Water Heater

  • Mfr # BTR-250A
  • Zoro # G525076082

product price: 
$
26,379.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

First Hour Rating
100 gal
Water Connection Location
Front, Top
Includes
T and P Relief Valve
Power Source
Gas
Included Valves
Temperature and Pressure Relief
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTR-250A
Zoro #
G525076082
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Height to Gas Inlet
4.5 in
Cold Inlet Size
1 1/2 in
Gas Inlet Size
1 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 yr Limited on Tank
Tank Diameter
30.25 in
Height to T and P Valve
4.5 in

Details

First Hour Rating
100 gal
Water Connection Location
Front, Top
Includes
T and P Relief Valve
Power Source
Gas
Included Valves
Temperature and Pressure Relief
Fuel Type
Liquid Propane
Environment
Indoor
Cold Inlet Type
NPT
Series
BTR
Low NOx
No
Tank Capacity
100 gal
Item
Water Heater
Market
Commercial
Condensing
No
Product Type
Gas Tank Water Heater
Maximum Heating Capacity
250,000 BtuH
Vent Type
Power Vent
Maximum Delivered Temperature
180 Degrees F
Standards
AHRI, CSA, cULus, UL
Minimum Delivered Temperature
120 Degrees F
Thermal Efficiency
80 %
Features
Automatic Flue Damper Minimizes Standby Heat Loss to Achieve 80% Thermal Efficiency, Coregard(TM) Anode Rods with Stainless Steel Core Provide Additional Corrosion Protection, Eliminator(TM) Self-Cleaning System Reduces Sediment Build-Up, Maintaining Rated Thermal Efficiency and Reducing Water Heating Costs (Operates when Cold Water is Connected Through Front), Factory-Installed, CSA Certified and ASME Rated T and P Relief Valve, Inlet/Outlet Connections Located Top, Front and Rear for Greater Installation Flexibility, Installs Standalone, Manifolded or Connected to Storage Tanks, Intermittent Electronic Ignition Eliminates Standing Pilot, Saving Energy, Permaglas Ultra Coat Glass Lining Provides Super Protection Against Corrosion, Space-Saving Units are upto One Foot Shorter than Models they Replace
System Type
Integrated System
Maximum Water Pressure
160 psi
Ignition Type
Electronic

Description

Water Heater, Fuel Type Liquid Propane, Low NOx No, First Hour Rating 100 gal, Gas Inlet Size 1 in, Maximum Heating Capacity 250,000 BtuH, Overall Height 72 in, Tank Diameter 30.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 100 gal, Market Commercial, Vent Type Power Vent, Cold Inlet Size 1 1/2 in, Condensing No, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.