Shop A.O. SMITH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Water Heater
- Mfr # BTL-180
- Zoro # G325075162
product price:Â
$
18,274.99
/ea
Key Features
Tank Capacity
81 gal
Thermal Efficiency
80 %
Gas Inlet Size
3/4 in
Low NOx
Yes
Vent Type
Direct Vent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTL-180
- Zoro #
- G325075162
- UPC #
- -
- Country of Origin
- United States
- Tank Capacity
- 81 gal
- Thermal Efficiency
- 80 %
- Low NOx
- Yes
- Item
- Water Heater
- Vent Type
- Direct Vent
- Fuel Type
- Natural Gas
- Cold Inlet Type
- NPT
- Tank Insulation Material
- Foam
- Market
- Commercial
- Product Type
- Gas Tank Water Heater
- Power Source
- Gas
- Maximum Water Pressure
- 160 psi
- Includes
- T and P Relief Valve
- Series
- 200
- Water Connection Location
- Front, Top
- Standards
- AHRI, CSA, UL
- First Hour Rating
- 81 gal
- Maximum Heating Capacity
- 180,000 BtuH
- Condensing
- No
- System Type
- Integrated System
- Environment
- Indoor
- Included Valves
- Temperature and Pressure Relief
- Features
Dimensions
- Gas Inlet Size
- 3/4 in
- Overall Height
- 65 in
- Height to Gas Inlet
- 6 in
- Tank Diameter
- 27.75 in
- Height to T and P Valve
- 6 in
- Cold Inlet Size
- 1 1/2 in
- Manufacturer Warranty Length
- 1 yr Limited on Parts, 3 yr Limited on Tank
Description
Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 81 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 180,000 BtuH, Overall Height 65 in, Tank Diameter 27.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 81 gal, Market Commercial, Vent Type Direct Vent, Cold Inlet Size 1 1/2 in, Condensing No, Environment Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.