Shop A.O. SMITH

Water Heater

  • Mfr # BTX-80
  • Zoro # G925074893

product price: 
$
7,120.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Natural Gas
Energy Factor
0.88
Height to T and P Valve
51.88 in
Thermal Efficiency
94 %
Condensing
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTX-80
Zoro #
G925074893
UPC #
-
Country of Origin
United States

Dimensions

Height to T and P Valve
51.88 in
Overall Height
71.13 in
Gas Inlet Size
1/2 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 yr Limited on Tank
Tank Diameter
22 in

Details

Fuel Type
Natural Gas
Energy Factor
0.88
Thermal Efficiency
94 %
Condensing
Yes
Features
22 in Diameter Combined with 94% Efficiency can be installed in Less Space Than a Larger Unit, with Equal or Better Performance, 3-Year Limited Tank and 1-Year Limited Parts Warranty, Blue Diamond(R) Glass-Lining and Two Heavy Duty Coregard(R) Anode Rods Provide Superior Corrosion Resistance, Delivers upto 86 gph at 100 deg F Rise, Exclusive A. O. Smith Designed Touch Display Control System Delivers Precise Temperature Control upto 181 deg F, Built-In Diagnostics and Operational Information, Intelli-Vent(TM) Gas Control with Silicon Nitride Hot Surface Ignitor for More Precise Control of Water Temperature and Simplified System Diagnostics, Patented Eco-Friendly Green Choice(R) Gas Burner Design Reduces NOX Emissions by upto 33% and Complies with Low-Nox Emission Requirements, Produces 94% Thermal Efficiency, Which Saves Money on Operating Costs and Increases Hot Water Output Compared to Standard-Efficiency Water Heaters, Side-Mounted Taps Allow for Water Heating Plus Space Heating, Radiant Floor Heating or Other Applications Where a Recirculating Hot Water Loop is Required
Cold Inlet Type
NPT
Market
Commercial
Tank Capacity
50 gal
Maximum Delivered Temperature
181 Degrees F
Included Valves
Temperature and Pressure Relief
Maximum Heating Capacity
76,000 BtuH
Low NOx
Yes
Water Connection Location
Top
Environment
Indoor
First Hour Rating
50 gal
Maximum Water Pressure
150 psi
Includes
T and P Relief Valve
Power Source
Gas
Product Type
Gas Tank Water Heater
Series
130
Vent Type
Power Vent
Item
Water Heater
Standards
AHRI, CSA, cULus
Ignition Type
Hot Surface

Description

Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 50 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 76,000 BtuH, Overall Height 71.13 in, Tank Diameter 22 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Condensing Yes, Energy Factor 0.88, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.