Shop A.O. SMITH

Water Heater

  • Mfr # BTR-120
  • Zoro # G025074168

product price: 
$
12,232.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Height to T and P Valve
4.25 in
Thermal Efficiency
80 %
Low NOx
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTR-120
Zoro #
G025074168
UPC #
-
Country of Origin
United States

Dimensions

Height to T and P Valve
4.25 in
Overall Height
69.75 in
Gas Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 yr Limited on Tank
Cold Inlet Size
1 1/2 in
Tank Diameter
27.75 in
Height to Gas Inlet
4.25 in

Details

Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Thermal Efficiency
80 %
Low NOx
No
Market
Commercial
Minimum Delivered Temperature
120 Degrees F
Water Connection Location
Front, Top
System Type
Integrated System
Included Valves
Temperature and Pressure Relief
Standards
AHRI, CSA, cULus, UL
Tank Capacity
71 gal
Includes
T and P Relief Valve
Item
Water Heater
Maximum Heating Capacity
120,000 BtuH
Power Source
Gas
Recovery Rate @ Rise
116 gph @ 100 Degrees F, 83 gph @ 140 Degrees F
Maximum Delivered Temperature
180 Degrees F
Environment
Indoor
Series
BTR
Maximum Water Pressure
160 psi
First Hour Rating
71 gal
Condensing
No
Fuel Type
Natural Gas
Features
Automatic Flue Damper (120 - 390 Models), Coregard(TM) Anode Rods with Stainless Steel Core Provide Additional Corrosion Protection, Eliminator(TM) Self-Cleaning System Reduces Sediment Build-Up, Maintaining Rated Thermal Efficiency and Reducing Water Heating Costs (Operates when Cold Water is Connected Through Front), Factory-Installed, CSA Certified and ASME Rated T and P Relief Valve, Glass Lined Tank with Multiple Anode Rods, Intermittent Electronic Ignition Eliminates Standing Pilot, Saving Energy, Manual-Reset Gas Shut-Off Device Prevents Excessive Water Temperature, Self-Cleaning Hydro Cannon(TM), Three Water Connection Options
Vent Type
Power Vent
Ignition Type
Electronic

Description

Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 71 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 120,000 BtuH, Overall Height 69.75 in, Tank Diameter 27.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 71 gal, Market Commercial, Vent Type Power Vent, Cold Inlet Size 1 1/2 in, Condensing No, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.