Shop A.O. SMITH
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Water Heater
- Mfr # GCR-50
- Zoro # G225075620
product price:Â
$
1,655.99
/ea
Key Features
Maximum Heating Capacity
40,000 BtuH
Tank Insulation Material
Foam
Overall Height
57 in
Maximum Water Pressure
150 psi
First Hour Rating
84 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCR-50
- Zoro #
- G225075620
- UPC #
- -
- Country of Origin
- United States
- Maximum Heating Capacity
- 40,000 BtuH
- Tank Insulation Material
- Foam
- Maximum Water Pressure
- 150 psi
- First Hour Rating
- 84 gal
- Item
- Water Heater
- Market
- Residential
- Water Connection Location
- Top
- Environment
- Indoor
- Condensing
- Yes
- Ignition Type
- Piezo Igniter
- Power Source
- Gas
- Fuel Type
- Natural Gas
- Product Type
- Gas Tank Water Heater
- Included Valves
- Temperature and Pressure Relief
- Vent Type
- Atmospheric Vent
- Low NOx
- Yes
- Features
- Standards
- CSA, Design Certified, Green Choice
- Includes
- T and P Relief Valve
- Tank Capacity
- 50 gal
- Thermal Efficiency
- 80 %
- Energy Factor
- 0.62
Dimensions
- Overall Height
- 57 in
- Cold Inlet Size
- 3/4 in
- Gas Inlet Size
- 1/2 in
- Manufacturer Warranty Length
- 1 yr Limited on Parts, 3 yr Limited on Tank
- Tank Diameter
- 22 in
- Height to T and P Valve
- 12.5 in
- Height to Gas Inlet
- 12.5 in
Description
Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 84 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 40,000 BtuH, Overall Height 57 in, Tank Diameter 22 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Market Residential, Vent Type Atmospheric Vent, Cold Inlet Size 3/4 in, Condensing Yes, Energy Factor 0.62, Environment Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.