APE44760 Prebent Tailpipe for 1987-1995 Wrangler 2.5L; 4.2L & 4.0L

  • Mfr # APE44760
  • Zoro # G504007939
product price: 
$
57.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APE44760
Zoro #
G504007939
UPC #
85337082844
Country of Origin
China

Description

Today's fleets of medium and heavy duty trucks along with school buses are older and require more maintenance at a higher frequency due to age and mileage. Whether local delivery or long haul trucks, AP's Heavy Duty group has a broad range of exhaust and emission products to assist you in meeting their maintenance needs.

Features
  • Prebent Tailpipe for 1987-1995 Wrangler 2.5L, 4.2L & 4.0L
  • Aluminized pipes are constructed from heavy gauge steel
  • Precision engineered fit for easy installation
  • Direct fit design for original equipment fit and appearance
Compatibility
  • For 1987-1995 Wrangler 2.5L, 4.2L & 4.0L
Specifications:
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews